Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Shovel with 10 in. Blade

Catalog No. 17227725 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Pink
Purple
Red
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-725 Blue
17-227-726 Red
17-227-727 Orange
17-227-724 Green
17-227-728 Purple
17-227-723 Pink
17-227-729 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-227-725 Supplier Vikan™ Supplier No. 69813
Add to Cart
Add to Cart

One-Piece Shovel with 10 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.

  • One-piece construction
  • Tough, lightweight, and hygienic
  • Molded from FDA-compliant polypropylene
  • For moving bulk materials
  • For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications

Specifications

Product Type Shovel
Blade Material Polypropylene
Color Code Blue
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 37.5 in.
Certifications/Compliance FDA Compliant
No. per Pack 1 Ea.
Weight (English) 2.6 lb.
Width (English) Head 10.2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.