Learn More
Dunlop™ Onguard™ DuraPro™ XCP Chemical Resistant Plain Toe Boots with Steel Shank
Shop All Onguard Industries LLC Products
Description
- Sloped comfort top rim prevents chafing and reduces discomfort when walking, bending and kneeling
- 360° pull tab for easy donning
- Steel shank protects and supports arch
- Larger top circumference for quick and easy pull-on
- 3/4 in. height inner liner allows increased flexibility, subtle feel at the calf, and soft lined feel of leg and foot
- Honeycomb design molded inside the heel to reduce impact when walking
- Ergonomically designed foot-bed to provide better underfoot support
- Protective bumpers at rear of boot to prevent premature wear/puncture
- Extended circumference kick-off ledge
- Composition: Superpoly Upper; Sureflex Outsole
- Sole Design: Next Generation Chevron
- Available in sizes ranging from 3 to 16
Specifications
Specifications
| Color | Brown |
| Material | Superpoly, Sureflex |
| Shank Material | Steel |
| Size | 11 |
| Sole Features | Next Generation Chevron, slip-resistant |
| Toe Style | Plain |
| Resistant To | Chemicals |
| Product Type | Chemical Resistant Footwear |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.