Learn More
Description
- Waterproof with excellent cold weather flexibility and chemical resistance
- Nonconductive adjustable polyester strap with plastic buckle and snaps
- Nonabsorbent polyester lining
- 17 in. high (43cm)
- Yellow with black cleated soles and kick-off lugs
Specifications
Specifications
| Buckle Material | Plastic |
| Color | Yellow |
| For Use With (Application) | Construction, concrete work, utilities and food processing |
| Height (English) | 17 in. |
| Liner Material | Polyester |
| Material | Flexothane, PVC |
| Size | 10 |
| Sole Features | Black self-cleaning cleated outsole |
| Strap Material | Polyester |
| Waterproof | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.