Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Onix™ Safety Eyewear
Lightweight frame and suspended lens design provide perfect fit for a variety of users. Cushioned temple tips provide non-slip comfort.
$218.78
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 27 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity & Availability | |||
19-155-957
|
Pyramex™
SGR4910ST |
Black, Green | Clear | Impact-resistant |
Case of 12 for $218.78
|
|
|||
19-155-739
|
Pyramex™
SB4910S |
Black | Clear | N/A | N/A | N/A | |||
19-155-740
|
Pyramex™
SB4910ST |
Black | Clear | Impact-resistant | N/A | N/A | N/A | ||
19-155-741
|
Pyramex™
SB4920S |
Black | Gray | N/A | N/A | N/A | |||
19-155-974
|
Pyramex™
SP4910S |
Black, Pink | Clear | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
27 g | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title