Learn More
Brady™ Open 1 in. Core Self-Laminating Vinyl Labels - Clear/White
Shop All Brady Corporation ProductsDescription
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Clear/White |
| Format | Roll |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BBP™12 Label Printer, BBP™11 Label Printer, BRADY 1244 Series Label Machine; BRADY 1344 Series Label Machine |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.