Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Open 1 in. Core Self-Laminating Vinyl Labels - Clear/White

Catalog No. 19109315 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.937 x 0.75 in.
1.437 x 0.8 in.
1.5 x 1.75 in.
2.25 x 1 in.
2.25 x 2.500 in.
3.75 x 1 in.
3.75 x 2 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-315 3.75 x 2 in.
19-109-177 3.75 x 1 in.
19-109-190 1.5 x 1.75 in.
19-109-313 2.25 x 2.500 in.
19-109-367 0.937 x 0.75 in.
19-109-397 2.25 x 1 in.
19-109-394 1.437 x 0.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-109-315 Supplier Brady™ Supplier No. THT27427.5SC
Add to Cart
Add to Cart

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • UL approved
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color Clear/White
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™12 Label Printer, BBP™11 Label Printer, BRADY 1244 Series Label Machine; BRADY 1344 Series Label Machine
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 2 x 3.75 in. (W x H)
Dimensions (L x W) 3.75 x 2 in.
Length (English) Printable Area 2 in.
Width (English) 2 in.
Width (Metric) 123.19 mm
Width (English) Printable Area 2 in.
Height (English) 3.75 in.
Height (English) Printable Area 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.