Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Open-Cell Foam Lab-Tips™ Swabs

Catalog No. 19037274 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (Metric):
71 mm
76 mm
127 mm
162 mm
Width (Metric) Tip:
3 mm
3.2 mm
3.7 mm
3.8 mm
4 mm
5 mm
13 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Tip
19-037274 76 mm 3.2 mm
18-999-17 76 mm 5 mm
19-041-360 71 mm 4 mm
19-041-362 71 mm 3 mm
19-041-361 71 mm 3.7 mm
19-041-366 162 mm 3.8 mm
18-999-23 127 mm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-037274 Supplier Berkshire™ Supplier No. LT0FS183 15

General-purpose swab for cleaning small and confined areas

  • Polyurethane foam over rigid core
  • 100 ppi open-cell foam
  • Thermally bonded head
  • Low particles, fibers, ions and extractables, no contaminating adhesives
  • Good chemical resistance
  • Good sorbency and excellent solvent hold
  • Laundered and packaged in cleanroom

Specifications

Length (English) 3 in.
Length (Metric) 76 mm
Shape Sock Tip
Handle Type Rigid
Width (Metric) Tip 3.2 mm
Width (English) Tip 0.125 in.
Diameter (English) Tip 0.12 in.
Tip Style Round
Tip Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.