Learn More
Description
- Polyurethane foam over rigid core
- 100 ppi open-cell foam
- Thermally bonded head
- Low particles, fibers, ions and extractables, no contaminating adhesives
- Good chemical resistance
- Good sorbency and excellent solvent hold
- Laundered and packaged in cleanroom
Specifications
Specifications
| Certifications/Compliance | ISO Class 4 |
| Diameter (English) Handle | 0.12 in. |
| Length (English) | 6.3 in. |
| For Use With (Application) | For cleaning small and confined areas, good chemical resistance, sorbency and excellent solvent hold |
| Product Type | Swab |
| Diameter (Metric) Handle | 3.1 mm |
| Length (Metric) | 162 mm |
| Length (English) Handle | 5.71 in. |
| Length (Metric) Handle | 14.5 mm |
| Material | Polyurethane Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.