Learn More
CritiCore Protective Wear Open Face Reusable Cleanroom Hood
Description
- Fluid and bacteria resistant Integrity 1800™ high performance carbon striped fabric
- Open face, split-drape design
- Laser-cut, pre-serged seams
- Silicon-free
- Tunneled elastic plus horizontal and vertical adjustment snaps
Specifications
Specifications
| Product Type | Open Face |
| Size | Small |
| Material | Polyester, Carbon |
| Color | White |
| Closure Type | Snap Front |
| Disposable | Reusable |
| Latex Free | Yes |
| Model | Integrity™ 1800 |
| Sterility | Non-sterile |
| For Use With (Application) | To Control The Migration of Particulates in Pharmaceutical Cleanroom Environments |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.