Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Open Shelf Storage
SCI_ED

Catalog No. S42684 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
Red Oak
Width (English):
36 in.
48 in.
Depth (English):
12 in.
22 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Depth (English)
S42684 Maple 48 in. 12 in.
S47430 Maple 48 in. 22 in.
S47429 Maple 36 in. 22 in.
S47439 Red Oak 36 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S42684 Supplier Diversified Spaces™ Supplier No. OS1703M
Add to Cart
Add to Cart

Allows for a clear view for all items stored. The Open Shelf Storage has a height of 35 inches and comes in a variety of widths and depths.

  • 35 in. Height
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Dowel construction that is reinforced with glue and screws
  • Open shelving with one adjustable shelf
  • Adjustable shelf weight capacity is 40 lbs. per square foot
  • The unit is finished with a chemical resistant, earth-friendly UV finish
  • Made in the USA

Warranty and Services

Lifetime Limited Warranty

Specifications

Product Type Open Shelf Cabinet
Width (English) 48 in.
Base Style Black rubber base molding
Height (English) 35 in.
Color Natural
Depth (English) 12 in.
No. of Shelves 1 adjustable
Material Maple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.