Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Polypropylene, Platinum-cured Silicone, Open Top Cap with Two 1/4 in. and One 1/8 in. OD Tubes (12 in. Length), 53 mm
Shop All Justrite Safety Group Products

Description
- Helps avoid open-air pouring with leak-proof closed system
- Pre-mounted platinum-cured silicone tubing for easy custimization of carboys
Specifications
Specifications
| Description | Two 1/4 in., one 1/8 in. tubes, 12 in. L |
| Diameter (English) Outer | 3 in. |
| For Use With (Equipment) | Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures |
| Height (English) | 24.7 in. |
| Material | Polypropylene, Platinum-cured Silicone |
| Product Type | Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?