Learn More
Thermo Scientific™ Open-Top Screw Caps
Description
Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.
- Fit into Reacti-Vial™ small reaction vials
- Used with PTFE/Rubber laminated discs
Specifications
Specifications
| Description | TS-13217 |
| Volume (Metric) | 14 mL |
| Closure Size | 18 mm |
| For Use With (Equipment) | 14 mL Screw Cap Septum Vials |
| Product Type | Open Top Screw Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.