Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Animal Care and Research
- Animal Surgical Devices
- Animal Surgical Equipment
- Stoelting™ Operating Scissors
Stoelting™ Operating Scissors
Catalog No. 10000546
Shop All Stoelting Co Products

Change view
Click to view available options
Length (English):
4.5 in.
4.75 in.
5 in.
5.5 in.
5.7 in.
5.75 in.
6 in.
6.5 in.
Model:
Curved Blunt tips
Curved, Blunt Tips
Curved, S/B Carbide
Curved, S/B Surecut
Curved, Sharp tips
Curved, Sharp/Sharp
Sharp tips
Straight Blunt tips
Straight, Blunt
Straight, Blunt Tips
Straight, Blunt/Blunt
Straight, S/B Carbide
Straight, S/S Carbide
Straight, Sharp
Straight, Sharp tips
Straight, Sharp/Sharp
23 product options available for selection
| Catalog No. | Length (English) | Model |
|---|---|---|
| 10-000-546 | 5 in. | Straight, Blunt |
| 10-001-733 | 4.5 in. | Curved Blunt tips |
| 10-001-732 | 4.5 in. | Curved, Sharp tips |
| 10-000-545 | 4.75 in. | Straight, Sharp |
| 10-001-735 | 5 in. | Curved Blunt tips |
| 10-001-734 | 5 in. | Curved, Sharp tips |
| 10-001-723 | 5 in. | Sharp tips |
| 10-001-737 | 5.5 in. | Curved, Blunt Tips |
| 10-001-692 | 5.5 in. | Curved, S/B Carbide |
| 10-001-696 | 5.5 in. | Curved, S/B Surecut |
| 10-001-690 | 5.5 in. | Straight, S/B Carbide |
| 10-001-691 | 5.5 in. | Straight, S/S Carbide |
| 10-000-547 | 5.75 in. | Straight, Sharp/Sharp |
| 10-000-552 | 5.7 in. | Curved, Sharp/Sharp |
| 10-000-548 | 5.7 in. | Straight, Blunt/Blunt |
| 10-001-740 | 6 in. | Curved, Blunt Tips |
| 10-001-698 | 6 in. | Curved, Sharp tips |
| 10-000-550 | 6.5 in. | Straight, Sharp tips |
| 10-001-742 | 6.5 in. | Curved, Blunt Tips |
| 10-001-741 | 6.5 in. | Curved, Sharp tips |
| 10-000-551 | 6.5 in. | Straight, Blunt Tips |
| 10-001-729 | 6 in. | Straight Blunt tips |
| 10-000-549 | 6 in. | Straight, Sharp/Sharp |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Length (English) | 5 in. |
| Model | Straight, Blunt |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?