Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ OPTI-SOLV™ Mini, Micro, and Nano Filter

Catalog No. 111009224 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Description:
Micro Filter
Mini Filter
Size (Metric):
0.5 μm
2 μm
10 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Size (Metric)
11-100-9224 Mini Filter 2 μm
11-100-9085 Micro Filter 10 μm
11-100-9223 Mini Filter 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-9224 Supplier MilliporeSigma™ Supelco™ Supplier No. 51170U
Add to Cart
Add to Cart

The OPTI-SOLV™ Mini Filter provides low-impact filtering in a package no longer that a finger tight fitting. Use them to prolong the life of your analytical column, or before your mass spectrometer as a last line of defense against debris.

The OPTI-SOLV™ Micro Filter is based on the same design as the Mini Filter and cuts the internal volume to less that 200 nL. It retains the Mini Filter′s ease of use and functionality. The OPTI-SOLV™ Micro Filter features a zero-dead volume connection utilizing Optimize Technologies™ patented floating stem technology.
TRUSTED_SUSTAINABILITY

Specifications

Type Filter
Size (Metric) 2 μm
For Use With (Application) Liquid Chromatography
Description Mini Filter
Quantity 5/Pk.

OPTI-SOLV is a registered trademark of Optimize Technologies, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.