Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Optical Glass Lens Set, 6 Pieces
SCI_ED

Catalog No. S15099 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
50 mm
75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S15099 75 mm
S15098 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15099 Supplier Eisco™ Supplier No. FSC1019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optical Glass Lens Set includes six optically true lenses that are ideal for optics and light refraction demonstrations in physics classrooms.

  • Set of 6 spherical lenses: 3 concave, 3 convex
  • Made of high quality, optically worked glass
  • Highly polished with ground edges
  • Converging and diverging focal lengths in 200 mm, 300 mm, and 500 mm
  • Ideal for science classroom demonstrations in optics and light physics
  • Designed for educational purposes

Specifications

Material Glass
Diameter (Metric) 75 mm
Diameter (English) 3 in.
For Use With (Application) Optics and Light Refraction Demonstrations
Length (Metric) Focal 200 mm, 300 mm, and 500 mm
Product Type Optical Lens
Shape Spherical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.