Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Optical Glass Lens Set with Storage Box, Set of 6
SCI_ED

Catalog No. p-9433000 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S27408 38 mm
S24370 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27408 Supplier Eisco™ Supplier No. PH0538B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optical glass lens set with storage box includes 6 different optical glass lenses.

  • Set includes one of each: double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
  • Ground and polished face, ground edges
  • Includes wooden storage case with latch

Specifications

Material Glass
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
Includes Wooden Storage Box, and One of Each Lens Type: Double Convex, Plano-Convex, Converging Concave-Convex, Diverging Concave-Convex, Double Concave, Plano-Concave
Product Type Glass Lens Set
Shape Spherical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.