Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Opticap™ Sterile XL600 Capsule Filters

Catalog No. KHGES006FH3 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
0.5/0.1 μm
0.5/0.2 μm
Inlet Style:
Hose Barb
Sanitary Flange
Outlet Style:
Hose Barb
Sanitary Flange
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
KHGES006FH3 0.5/0.2 μm Sanitary Flange Hose Barb
KHVES006FH3 0.5/0.1 μm Sanitary Flange Hose Barb
KHGES006FF3 0.5/0.2 μm Sanitary Flange Sanitary Flange
KHVES006FF3 0.5/0.1 μm Sanitary Flange Sanitary Flange
KHGES006HH3 0.5/0.2 μm Hose Barb Hose Barb
KHVES006HH3 0.5/0.1 μm Hose Barb Hose Barb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. KHGES006FH3 Supplier MilliporeSigma™ Supplier No. KHGES006FH3
Add to Cart
Add to Cart

ideal for sterile filtration of cell culture media, protein solutions and other high fouling fluids

TRUSTED_SUSTAINABILITY

Specifications

Description Opticap Sterile XL 600 Millipore Express SHC
Pore Size 0.5/0.2 μm
Sterility Sterile
Filtration Area 0.59 m2
Housing Material PE
Inlet Connection (English) 3/4 in.
Inlet Connection (Metric) 19 mm
Inlet Style Sanitary Flange
Outlet Fitting 9/16 in. (14 mm)
Outlet Style Hose Barb
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.