Learn More
Specifications
Specifications
| Description | Opticap Sterile XL 600 Millipore Express SHC |
| Pore Size | 0.5/0.2 μm |
| Sterility | Sterile |
| Filtration Area | 0.59 m2 |
| Inlet Connection (English) | 9/16 in. |
| Inlet Connection (Metric) | 14 mm |
| Inlet Style | Hose Barb |
| Outlet Fitting | 9/16 in. (14 mm) |
| Outlet Style | Hose Barb |
| Length (English) | 6.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.