Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Opticap™ Sterilizing Grade XL2 Durapore Capsule Filters

Catalog No. KVGLA02HH3 Shop All MilliporeSigma Products
Change view
Click to view available options
Connectors:
Hose Barbs (14 mm)
Sanitary Flanges (19 mm)
Sanitary Flanges (38 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connectors
KVGLA02HH3 Hose Barbs (14 mm)
KVGLA02FF3 Sanitary Flanges (19 mm)
KVGLA02TT3 Sanitary Flanges (38 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. KVGLA02HH3 Supplier MilliporeSigma™ Supplier No. KVGLA02HH3
Only null left
Add to Cart
Add to Cart

ideal for sterile filtration of cell culture media, protein solutions and other high fouling fluids

TRUSTED_SUSTAINABILITY

Specifications

Connectors Hose Barbs (14 mm)
Pore Size 0.22 μm
Inlet Connection (Metric) 14 mm
Inlet Style Hose Barb
Outlet Fitting 14 mm
Outlet Style Hose Barb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.