Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Opticap™ Sterilizing Grade XL2 Durapore Capsule Filters

Catalog No. KVGLA02TT3 Shop All MilliporeSigma Products
Change view
Click to view available options
Connectors:
Hose Barbs (14 mm)
Sanitary Flanges (19 mm)
Sanitary Flanges (38 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connectors
KVGLA02TT3 Sanitary Flanges (38 mm)
KVGLA02HH3 Hose Barbs (14 mm)
KVGLA02FF3 Sanitary Flanges (19 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. KVGLA02TT3 Supplier MilliporeSigma™ Supplier No. KVGLA02TT3
Add to Cart
Add to Cart

ideal for sterile filtration of cell culture media, protein solutions and other high fouling fluids

TRUSTED_SUSTAINABILITY

Specifications

Connectors Sanitary Flanges (38 mm)
Pore Size 0.22 μm
Inlet Connection (Metric) 38 mm
Inlet Style Sanitary Flange
Outlet Fitting 38 mm
Outlet Style Sanitary Flange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.