Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Opticap™ XL2 Disposable Capsule Filters with Milligard™ Media: Double Layer Format

Catalog No. KWSSA02FF3 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
0.5/0.2 μm
1.2/0.5 μm
Inlet Style:
0.56 in. (14mm) Hose Barb
0.75 in. (19mm) Sanitary Flange
1.5 in. (38mm) Sanitary Flange
Outlet Style:
0.56 in. (14mm) Hose Barb
0.75 in. (19mm) Sanitary Flange
1.5 in. (38mm) Sanitary Flange
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
KWSSA02FF3 0.5/0.2 μm 0.75 in. (19mm) Sanitary Flange 0.75 in. (19mm) Sanitary Flange
KWSCA02HH3 1.2/0.5 μm 0.56 in. (14mm) Hose Barb 0.56 in. (14mm) Hose Barb
KWSCA02TT3 1.2/0.5 μm 1.5 in. (38mm) Sanitary Flange 1.5 in. (38mm) Sanitary Flange
KWSSA02HH3 0.5/0.2 μm 0.56 in. (14mm) Hose Barb 0.56 in. (14mm) Hose Barb
KWSCA02FF3 1.2/0.5 μm 0.75 in. (19mm) Sanitary Flange 0.75 in. (19mm) Sanitary Flange
KWSSA02TT3 0.5/0.2 μm 1.5 in. (38mm) Sanitary Flange 1.5 in. (38mm) Sanitary Flange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. KWSSA02FF3 Supplier MilliporeSigma™ Supplier No. KWSSA02FF3
Add to Cart
Add to Cart

Specially designed for small flow applications or small flow rate liquid filtration

  • Integrated pleat pack of Milligard filter media provides high retention efficiency for the removal of particulate and microbiological contaminant
  • Provide ease of use and convenience by eliminating the need for cartridge housing manipulations
  • High spot vent and low spot drain ensure easy venting/ draining
  • Unique capsule design contributes to minimal hold-up volume

Not in-line steam sterilizable

Wine sample preparation, water filtration, and additives, aroma or adjuvants

Order Info

Packaged in double easy-open bag. Manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO™ 9000 Quality Systems Standard and are shipped with a Certificate of Quality.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Pore Size 0.5/0.2 μm
Sterility Non-sterile
Filtration Area 700 cm2
For Use With (Application) Wine sample preparation; water filtration; and additives, aroma or adjuvants
Inlet Style 0.75 in. (19mm) Sanitary Flange
Outlet Style 0.75 in. (19mm) Sanitary Flange
Type Double Layer
Length (English) 5.6 in.
Length (Metric) 14.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.