Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit 0.1 to 10μL Tips, Single Refill Pack
GREENER_CHOICE

Catalog No. 14559463 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-559-463 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-559-463 Supplier Sartorius Supplier No. 790013
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The perfect match for your pipetter

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • DNase, RNase and endotoxin-free certified
  • e-beam presterilized
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
  • 20 trays of 96 tips depending on tip volume
  • Tip trays are color-coded to indicate the matching, color-coded pipetter
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 μL
Filtered Non-filtered
Sterility Sterile
Color Gray
Autoclavable Autoclavable
Length (English) 1.24 in.
Length (Metric) 3.15cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Format Refill
Tip Style Standard
Product Type Non-filtered Tips
Color Code Gray
Disposable Single-use
For Use With (Equipment) Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Graduated No
Product Line Optifit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.