Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit 0.5 to 200 μL Tips Refill Tower PROMO

Catalog No. 14559469PM Shop All Sartorius Products
Change view
Click to view available options
Volume: 0.5 to 200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-559-469PM Volume: 0.5 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-469PM Supplier Sartorius Supplier No. 790202PM

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Optifit Tips Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Ergonomically designed for maximum precision and accuracy

  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision

Compatible with Optiload feature in Sartorius pipetters and more:

  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters

Designed to the highest standards

  • Made from high-quality virgin polypropylene
  • Refill Packs are DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Packaging and tips are 100% recyclable or can be incinerated
  • Available in a range of packaging formats:
    • Refill Packs - purity certified and ecological packages
    • Refill Towers - space-saving and ecological
    • Bulk Cartons - economical bulk boxes
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 2.007 in.
Length (Metric) 5.1 cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Format Refill
Color Code Yellow
Product Line Optifit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.