Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Optifit™ 1-10 mL Tip Tray

Catalog No. 14557600 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-557-600 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-557-600 Supplier Sartorius™ Supplier No. LH780314

missing translation for 'validMainframeMsg'

Optifit tips ensure perfect fitting and leak-tight sealing on Sartorius pipettes for maximum pipetting accuracy and reproducibility.

  • Non-filtered
  • 1 to 10 mL capacity, 155 mm length, 35 tips per tray
  • Manufactured from polypropylene
  • Enables ergonomic fitting and sealing with accuracy and precision
  • Compatible with the Optiload feature in Sartorius Picus™ NxT, Picus eLINE™, mLINE™ and Proline™ Plus pipettes
  • Purity certified tip rack
  • Color coded for easy matching with a corresponding color coded pipette
  • Strict quality standards of ISO 9001 and ISO 13485
  • Tested for DNase, RNase and endotoxins per each tip lot
  • Environmentally friendly materials used in tips and trays are 100% recyclable or can be incinerated as energy waste
  • Fully autoclavable at 121°C, at 1 bar, for 20 minutes
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Transparent
Autoclavable Autoclavable
Length (Metric) 155 mm
Certifications/Compliance ISO 9001, 13485
Clean Claims ISO 8 classified cleanroom conditions
For Use With (Application) Pipetting
Format Rack
Tip Style Universal
Packaging Single tray
Quantity 35/tray
Product Type Pipette Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Optifit
Material Polypropylene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.