Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Ergonomically designed for maximum precision and accuracy
- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius pipetters and more:
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
Designed to the highest standards
- Made from high-quality virgin polypropylene
- Refill Packs are DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Packaging and tips are 100% recyclable or can be incinerated
- Available in a range of packaging formats:
- Refill Packs - purity certified and ecological packages
- Refill Towers - space-saving and ecological
- Bulk Cartons – economical bulk boxes
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
Specifications
Specifications
| Volume (Metric) | 10 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Length (English) | 2.81 in. |
| Length (Metric) | 7.15 cm |
| Certifications/Compliance | CE, ISO 9001, ISO 13485 |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Sterilization Method | Autoclave at 121°C |
| Format | Rack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?