Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit Non-filtered Pipet Tips
GREENER_CHOICE

Catalog No. 14559467 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-559-467 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-467 Supplier Sartorius Supplier No. 790200
Only null left
Add to Cart
Add to Cart

Ensure perfect fitting and leak-tight seals on Sartorius pipets for maximum pipetting accuracy and reproducibility. Sartorius Optifit Non-filtered Pipet Tips include color coded packaging to coordinate easily with the appropriate Sartorius pipet.

Ensure perfect fitting and leak-tight sealing on Sartorius pipet for maximum pipetting accuracy and reproducibility. The color coding of the tip trays enables you to easily find the matching color-coded Sartorius pipet.
  • Manufactured in an ISO 8 certified cleanroom environment.
  • Material used in tips, trays and racks (polypropylene) is 100% recyclable
  • Fully autoclavable (121º, 20 min) racks can be reused with Refill Tips
  • Air-tight plastic wrapping for maximal purity - wrapping is regular waste
  • Flip-top boxes can be easily opened and closed using a single hand
  • Color coding of the tip trays allows for easy matching with a suitable pipet
  • RNase, DNase and endotoxin-free certified by lot number.
  • New rack labels indicate tip volume, tip type, and lot number.

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Transparent
Autoclavable Autoclavable
Length (English) 2.007 in.
Length (Metric) 5.1cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Sterilization Method Autoclave at 121°C
Format Rack
Tip Style Standard
Product Type Non-filtered Tips
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Graduated No
Product Line Optifit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.