Learn More
Description
These Non-filtered Optifit Tips enable ergonomic and light tip attachment by being compatible with the Optiload feature in Sartorius Picus™ NxT, Picus™, eLINE™, mLINE™ and Proline™ Plus pipettes. Optifit Tips are available in Flexibulk packaging, a space-saving, ecological and economical bulk box (480 tips).
- Strict quality standards, ISO 9001 and ISO 13485, are followed from R and D to production and delivery
- Manufactured in ISO 8 classified clean room conditions to avoid any contaminations
- Tested for DNase, RNase and endotoxins per each tip lot
- Wide bore tips measure 68.5mm long with a volume of 10-1,000μL
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Transparent |
| Autoclavable | Autoclavable |
| Length (Metric) | 68.5mm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | Precision Liquid Dispensing |
| Format | Bulk |
| Tip Style | Genomic/Wide Orifice |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
