Learn More
Description
- Non-filtered Optifit tips are designed to seamlessly fit together with Sartorius pipettes (Picus 2, Picus, Picus NxT, Tacta, Mline, Proline Plus).
- Feature a unique spring-loaded Optiload mechanism that makes it easy to attach and eject tips while still ensuring a perfect seal.
- Available in various packaging types, purity certified and pre-sterilized.
- For applications involving larger volume transfers, the 10 mL Optifit tips are specifically designed to deliver precise and accurate performance.
- Tips are manufactured in an ISO 8 certified cleanroom environment.
- Components, including the tips, trays, and racks, are made from fully recyclable polypropylene.
- Racks and tips can be autoclaved (121ºC for 20 minutes).
- Note: For Waters™ Andrew+™ Pipetting Robot, please visit Waters e-shop for compatible 10 mL tips (SKU: 186010204).
Specifications
Specifications
| Volume (Metric) | 10,000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Transparent |
| Autoclavable | Not Autoclavable |
| Format | Rack |
| Tip Style | Ergonomic |
| For Use With (Equipment) | Sartorius |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
