Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Optifit Tips Easybulk Pack
GREENER_CHOICE

Catalog No. 14558736 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
200 μL
350 μL
1000 μL
1200 μL
Length (Metric):
51 mm
54 mm
71.5 mm
Quantity:
480
960
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Quantity
14-558-736 1200 μL 71.5 mm 480
14-558-733 200 μL 51 mm 960
14-558-734 350 μL 54 mm 960
14-558-735 1000 μL 71.5 mm 480
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-558-736 Supplier Sartorius Supplier No. LHEB791204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured under ISO Class 8 Cleanroom conditions. The orderly arrangement of tips allows the packs to be approximately 40% smaller than conventional bulk tip cartons, resulting in more space on your workbench and reduced packaging waste by nearly 50%.

  • Perfect fit and seal with Sartorius pipettes to ensure the highest possible accuracy and precision
  • Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorius Picus™ NxT, Picus™, Tacta™, mLINE™ and Proline™ Plus pipettes
  • Compatibility with most other pipette brands
  • Compliance with ISO 9001, ISO 14001, and ISO 13485 quality standards
  • TRUSTED_SUSTAINABILITY

    Specifications

    Volume (Metric) 1200 μL
    Filtered Non-filtered
    Sterility Non-sterile
    Color Clear
    Rack Color White / Clear
    Autoclavable Not Autoclavable
    Model Optifit tips
    Precision 50-1200 μl
    Accuracy 50-1200 μl
    Length (Metric) 71.5 mm
    Certifications/Compliance ISO 9001, ISO 14001 and ISO 13485
    Format Bulk
    Tip Style Universal
    Packaging Bulk carton
    Quantity 480
    Product Type Non-filtered Tips
    Disposable Single-use
    For Use With (Equipment) Universal Fit
    Graduated No
    Product Line Optifit
    Material Polypropylene
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.