Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Length: 6 in.
- Specialized Heath-style blade for easy, precise cutting of sutures
- Angled cutting profile improves visibility and access during removal
- Made from premium surgical stainless steel for strength and longevity
- Anti-glare satin finish reduces reflections under operating lights
- Autoclavable and reusable, ideal for repeated clinical use
- Suitable for operating rooms, outpatient facilities, ER, and procedure trays
Specifications
Specifications
| Product Type | Suture Scissors |
| Material | Stainless Steel |
| Length (English) | 6 in. |
| Length (Metric) | 15.25 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?