Learn More
Description
- Length: 4.5 in.
- Tip Options: Straight or Curved
- Fine, narrow blades ideal for delicate soft-tissue dissection
- Designed for tenotomy, ophthalmic, plastic, and microsurgical procedures
- Lightweight, slim profile for excellent control in tight operative spaces
- Made from premium surgical stainless steel for durability and reliability
- Fully autoclavable and reusable
- Suitable for OR use, clinics, research labs, autopsy, and postmortem applications
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel |
| Includes | Straight |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.