Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Suture Removal Scissors, Anti-glare

Catalog No. 21124958 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
4.5 in.
5.5 in.
Tip Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
21-124-958 4.5 in. Curved
21-124-959 3.5 in. Straight
21-124-960 4.5 in. Straight
21-124-961 5.5 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-958 Supplier Surgical Design™ Supplier No. ORG13602S
Add to Cart
Add to Cart

O.R.-grade suture removal scissors with anti-glare finish support precise stitch removal with controlled handling.

  • Lengths Available: 3.5 in., 4.5 in., 5.5 in.
  • Tip Options: Straight or Curved
  • Anti-glare satin finish minimizes reflections under bright surgical lighting
  • Hooked cutting blade designed for safe, efficient suture removal
  • Precision-ground edges ensure clean, controlled cutting
  • Made from high-quality surgical stainless steel for long-lasting performance
  • Autoclavable and reusable
  • Ideal for operating rooms, clinics, emergency settings, and procedural suites

Specifications

Product Type Suture Scissors
Material Stainless Steel
Includes Crescent Hook
Tip Style Curved
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.