Learn More
Sol-M™ Oral Syringe
Description
- Large variety of sizes and colors
- Clear graduation markings for accurate medication delivery
- Not made with natural rubber latex
- Special tip design will not accept Luer connectors, preventing medication errors and the accidental intravenous injections of oral liquids
- Optional amber barrel designed for light-sensitive drugs, in compliance with United States Pharmacopeia (USP) requirements
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Color | Amber |
| Needle Gauge | No Needle Included |
| Includes | Tip Cap |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Blister |
| Volume (Metric) | 3 mL |
| For Use With (Equipment) | Oral Syringe |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.