Learn More
MCR Safety Cut Pro™ 9178NFO Orange Aramid Fiber Gloves, Nitrile Foam Coating
Shop All MCR Safety ProductsDescription
- High-visibility orange Kevlar™ aramid fiber engineered yarn
- Glove color enhances safety awareness
- Lightweight seamless shell provides dexterity and comfort
- Orange nitrile foam coating allows for tacky grip and sense of touch
- Touch screen friendly
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile |
| Color | Orange |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| For Use With (Application) | Manufacturing |
| Glove Cuff Style | Knit |
| Hem Color | Multi-colored |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.