Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Orange Rubber Laboratory Tubing
SCI_ED

Catalog No. S80832 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Inner:
5 mm
7 mm
10 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S80832 7 mm
S80831 5 mm
S80833 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S80832 Supplier Eisco™ Supplier No. CH0761D
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This multifunctional tubing is 10 meters in length, durable, and flexible for regular use in science classrooms or laboratories.

  • Rubber laboratory tubing
  • Soft, durable, and flexible
  • Resistant to acid and alkalis
  • Used to assist with drainage and flow of liquids during laboratory experiments
  • Wall thickness: 1.5 mm
  • Total length: 10 meters
  • Neatly packaged and tied with string

Specifications

Color Code Orange
Autoclavable Autoclavable
Diameter (English) Inner 0.28 in.
Diameter (Metric) Inner 7 mm
Material Rubber
Diameter (English) Outer 0.33 in.
Diameter (Metric) Outer 8.5 mm
Overall Length (English) 393 in.
Overall Length (Metric) 10 m
Thickness (English) 0.33 in.
Thickness (Metric) 8.5 mm
For Use With Liquid Flow/Drainage
For Use With (Application) Liquid Flow/Drainage
Packaging Quantity 1/Pk.
Sterility Non-sterile
Weight (English) 1.2 lb.
Weight (Metric) 544.31 g
Height (Metric) 0.71 cm
Color Orange
Flexibility Soft
Product Type Soft Laboratory Tubing
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.