Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orbis™ Attached-Lid Container

Catalog No. 501108186
Encompass
Change view
Click to view available options
Color:
Gray
Dimensions (L x W x H):
11.8 x 9.8 x 7.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
50-110-8186 Gray 11.8 x 9.8 x 7.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-110-8186 Supplier MSC Supplier No. 09073420
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Includes

Lid

Specifications

Type Storage Bin
Material Polyethylene
Color Gray
Shape Rectangular
Mounting Type Stackable
Capacity (English) 0.3 cu. ft.
Closure Type Hinged Lid
Description Nesting, Stacking
For Use With (Application) Split-Case Picking and Shipping, Distribution of Health and Beauty Care Items, Pharmaceuticals, Grocery, Periodicals and General Merchandise
Includes Hinged Lid
Dimensions (L x W x H) 11.8 x 9.8 x 7.7 in.
Length (English) 20.6 in.
Length (Metric) 523 mm
Width (English) 13.5 in.
Width (Metric) 343 mm
Height (English) 6.5 in.
Height (Metric) 165 mm
Weight (English) 5.2 lb.
Weight (Metric) 2.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.