Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications
Specifications
| Description | Sodium Known Addition KAP Standard |
| Packaging | 1 Bottle |
| Certificate of Analysis | Yes |
| Concentration or Composition Notes | C of A Acceptance Range: 1000 ppm +/ 5 ppm Sodium Chloride as Sodium |
| Traceability to NIST | Yes |
| Product Line | Sodium Ion Selective Electrodes Including 8611BNWP, 8411BN |
| Analyte or Component Names | Sodium Known Addition |
| Physical Form | Liquid |
| Concentration | 1000 ppm with ISA |
| Color | Colorless |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.