Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Catalog No. 13641948
Change view
Click to view available options
Analyte or Component Names:
Ammonia
Bromide
Calcium
Carbon Dioxide
Chloride
Chloride and Sodium
Cupric
Fluoride
Iodide
Lead
Low Fluoride
Nitrate
Potassium
Residual Chlorine
Sodium
Sodium Known Addition
Water Hardness
Concentration:
0.1 M
0.1 M KNO3
0.1M
0.5 ppm with TISAB II
0.5 ppm with TISAB II and 5 ppm with TISAB II
1 ppm with TISAB II
1 ppm with TISAB II and 10 ppm with TISAB II
10 ppm
10 ppm with TISAB II
100 ppm
1000 ppm
1000 ppm with ISA
1M
2 ppm with TISAB II
5 ppm with TISAB II
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analyte or Component Names Concentration
13-641-948 Sodium 10 ppm
13-641-923 Ammonia 0.1M
13-641-924C Ammonia 1000 ppm
13-299-98 Ammonia 100 ppm
13-641-866 Bromide 0.1M
13-641-811 Calcium 0.1 M
13-641-768 Carbon Dioxide 0.1 M
13-641-769 Carbon Dioxide 1000 ppm
13-641-876 Chloride and Sodium 0.1 M
13-299-87 Chloride 1000 ppm
13-641-877 Chloride 100 ppm
13-641-824 Residual Chlorine 100 ppm
13-641-835 Cupric 0.1 M
13-641-871 Fluoride 0.1 M
13-641-872 Fluoride 100 ppm
13-641-752 Fluoride 10 ppm with TISAB II
13-301-141 Fluoride 5 ppm with TISAB II
15-412 Fluoride 2 ppm with TISAB II
15-411 Fluoride 1 ppm with TISAB II
13-301-140 Fluoride 0.5 ppm with TISAB II
13-641-879 Fluoride 1 ppm with TISAB II and 10 ppm with TISAB II
13-641-869 Iodide 0.1 M
13-641-773 Lead 0.1 M
13-641-888 Nitrate 0.1 M KNO3
13-641-910 Nitrate 1000 ppm
13-641-924 Nitrate 100 ppm
13-641-917 Potassium 0.1 M
13-641-747 Sodium 1000 ppm
13-641-909 Sodium 100 ppm
13-641-862 Water Hardness 100 ppm
13-301-142 Low Fluoride 0.5 ppm with TISAB II and 5 ppm with TISAB II
13-641-787 Sodium Known Addition 1000 ppm with ISA
13-641-786 Sodium Known Addition 1M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 13-641-948 Supplier Thermo Scientific™ Supplier No. 941105
Add to Cart
Edge
Add to Cart

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.

TRUSTED_SUSTAINABILITY

Specifications

Description Sodium Standard
Packaging 1 Bottle
Certificate of Analysis Yes
Concentration or Composition Notes C of A Acceptance Range: 10.0 ppm +/ 0.05 ppm Sodium Chloride as Sodium
Traceability to NIST Yes
Product Line Sodium Ion Selective Electrodes Including 8611BNWP, 8411BN
Analyte or Component Names Sodium
Physical Form Liquid
Concentration 10 ppm
Color Colorless
For Use With (Equipment) Sodium Ion Selective Electrode
Solution Type Calibration Standard
Type Calibration Standard
Quantity 475 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.