Learn More
Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions
Description
Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.
- Solutions are identified by the letters A, B, C, and D; each letter designates a unique formulation
- Cleaning solution A is for removing protein contaminants, cleaning solution B is for remov
Specifications
Specifications
| Description | 4 x 2 oz. (4 x 60mL) Bottles of Cleaning Solution B for Bacteria Removal, Beaker and Pipet |
| For Use With (Equipment) | pH Electrode |
| Type | Cleaning Solution |
| Filling Solution Type | Bacteria Removal (B) |
| For Use With (Application) | Solutions restore proper electrode performance and prolong the useful life of the electrode |
| Packaging | Botlle |
| Quantity | 4 x 60 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.