Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Star A212 Conductivity, TDS, Salinity, Resistivity and Temperature Benchtop Meter Kit PROMO

Catalog No. 13645527PM
Change view
Click to view available options
Type:
DuraProbe Meter Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13-645-527PM DuraProbe Meter Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-645-527PM Supplier Thermo Scientific™ Supplier No. STARA2125PM
This item is not returnable. View return policy

Works for any lab or application; its durability and dependability make it ideal for every sample, every day.

Thermo Scientific Orion Star A212 conductivity benchtop meters are easy to use, dependable laboratory meters with advanced features and functions. Selectable read modes and stability indicator give you flexibility and control over your testing. All critical data is shown with your measurements including temperature, date and time, read type, measurement stability and active calibration information. Onscreen calibration and setup instructions can be displayed in several local languages with new languages added through software updates.
Navigation is fast and simple due to the comprehensive keypad with menu-specific function keys, dual purpose scroll/shortcut keys, plus power, measure, log view and stirrer keys that ensure easy operation. All setup menus are in one location with direct access using a single shortcut key so you can quickly access, evaluate and change measurement and instrument settings.
  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a five point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25 °C reference temperatures
  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes – Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
  • Eliminate the need for magnetic stir bars using the meter-controlled stirrer probe (catalog number 096019) to uniformly mix solutions
  • Data log collects and date/time stamps up to 2000 measurement sets with optional sample ID and user ID
  • Calibration log stores ten most recent calibrations
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with universal power adapter or optional AA batteries
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description Orion Star A212 conductivity/TDS/salinity/resistivity benchtop meter kit with DuraProbe 4-cell conductivity sensor, solutions and stand
Accuracy (Conductivity) 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS
Outputs USB, RS232
Includes Star A212 conductivity meter, DuraProbe 4-cell conductivity sensor, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate
Measurement Modes Conductivity, TDS, Salinity, Resistivity with Temperature
Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
Cell Constant 0.001 to 199.9 cm-1
Calibration Conductivity with calibration editing option and temperature
Calibration Points (Conductivity) 5
Range (Conductivity) 0.001 μS/cm to 3000 mS/cm
Resolution (Conductivity) 0.001 μS minimum, auto ranging up to 4 significant digits
Temperature Compensation Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off wit
Temperature (Metric) Reference 5, 10, 15, 20, 25°C
Range (Salinity) 0.06 to 80.00 psu, 0.05 to 42.00 ppt
Resolution (Salinity) 0.01 psu or 0.01 ppt minimum, auto ranging
Accuracy (Salinity) 0.5% of reading ±1 digit
Salinity Measurement Modes Practical salinity (psu) or natural sea water (ppt)
Range (TDS) 0.001 to 200.0 ppm
Resolution (TDS) 0.001 ppm minimum, auto ranging up to 4 significant digits
Accuracy (TDS) 0.5% of reading ±1 digit
TDS Factor Range Linear (0.02 to 9.99)
Temperature Range (Metric) -5°C to +105°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Range (Resistivity) 2 ohm to 100.0 megohm
Temperature Selection Manual or automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type Graphic LCD with Backlight
Backlight Option Yes (Selectable)
Memory Non-volatile memory preserves data log, calibration log and meter settings
Data Points 2000 with Date and Time Stamp
Log Function Type Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m
Data Management Details Transfer single, range or all data points to printer or computer
Alarm Output High/low limit alarm, calibration due alarm
Inputs 8 pin MiniDIN (conductivity sensor with built-in temperature), stirrer input (stirrer probe)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP54
AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Dimensions (L x W x H) 24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.)
Weight (Metric) 0.9 kg
Weight (English) 2 lb
Warranty 3 Year Meter
Probe Type Conductivity sensor, stirrer probe (includes 013005MD Orion DuraProbe 4-cell conductivity sensor)
Relative Humidity Range 5 to 85%, non-condensing
Model Orion Star A212 Conductivity/TDS/Salinity/Resistivity/Temperature Benchtop Meter
Resolution (Resistivity) 1 ohm or 0.1 megohm, auto ranging
Power Supply Universal AC adapter (included) or 4 AA batteries (sold separately)
Methods 10 per channel with password protection
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Keypad Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Channels 1
Type DuraProbe Meter Kit
Accuracy (Resistivity) 0.5% of reading ±1 digit
Battery Type 4 x AA (sold separately)
Battery Life 800 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.