Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier ORP Electrode with BNC Connector
SDPSCI_ED

Catalog No. s16231nd Shop All Vernier Software Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
S16231ND BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16231ND Supplier Vernier Supplier No. ORPBNC
Only null left
Add to Cart
Add to Cart

Includes

ORP Electrode BNC, storage solution

Connect to a Vernier electrode amplifier and measure the ability of an aqueous solution to act as an oxidizing or reducing agent.

The ORP Electrode BNC can be used to measure the oxidizing ability of chlorine in swimming pools or to determine when the equivalence point has been reached in an oxidation-reduction reaction.

  • For use with Electrode Amplifier, Go Wireless™ Electrode Amplifier, Go Wireless pH, and ORP Sensor
  • Sealed, gel-filled electrode with epoxy body and Ag/AgCl reference

Specifications:

  • Storage solution: pH 4, KCl solution
  • Cable: 1m coaxial cable with BNC connector
  • Redox Potential Range: -450 to +1100mV
  • ORP Element: 99% pure platinum band sealed on a glass stem
  • Temperature range: 0° to 60°C
  • O.D.: 12mm
  • Impedance: approx. 20kOhm at 25°C

Warranty and Services

Five years (limited).

Specifications

Connector Types BNC
Material Epoxy
Type ORP Electrode BNC
Filling Solution Type Ag/AgCl
For Use With (Application) Measuring the ability of an aqueous solution to act as an oxidizing or reducing agent.
For Use With (Equipment) Electrode Amplifier, Go Wireless Electrode Amplifier, Go Wireless pH, and ORP Sensor
Includes Vernier ORP Electrode BNC, Storage Solution
Internal Reference Sealed, gel-filled electrode
mV Range -450 to +1100 mV
Storage Requirements pH-4, KCl solution
Temperature (Metric) Range 0°C to 60°C
Length (Metric) Cable 1 m
Diameter (Metric) Body 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.