Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ ORPTestr™ 5 Waterproof Pocket Tester

Catalog No. 13311307 Shop All Oakton Products
Change view
Click to view available options
Calibration Points:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points
13-311-307 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-311-307 Supplier Oakton™ Supplier No. 3563454
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Plastic storage case, lanyard, and four AAA batteries.

Oakton™ ORPTestr™ 5 Waterproof Pocket Tester features a large easy-to-read LCD with a three-color backlight

  • Simple to calibrate with automatic standard recognition
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water with sensor cap on
  • Leakproof cap with fill line functions as a sample/calibration and hydrating cup
  • Secure - attach a lanyard to prevent losing or dropping in the field

Compliance

CE, IP67

Warranty

2 Years

Specifications

Description Oakton ORPTestr™ 5 Waterproof Pocket Tester
Accuracy (Temperature) ±0.5°C;/±0.9°F
Accuracy (mV) ±0.2% full-scale
Includes Plastic storage case, lanyard, and four AAA batteries.
For Use With (Application) Water Quality Testing
Measurement Modes mV
Calibration Automatic
Range (mV) 0 to 1000
Resolution (mV) 1 mV
Calibration Points 1
Temperature Range (Metric) 0°C to 50°C
Resolution (Temperature) 0.1°F/°C
Display Type LCD, Dual-Line
Backlight Option Yes
Certifications/Compliance CE; IP67
IP Rating IP67
Warranty 2 Years
Model ORPTestr 5
Probe Type Immersion
Channels 1
Battery Type 4 AAA
Type ORP Tester
Battery Life 400 hr.
Length (Metric) 17.8 cm
Width (Metric) 4 cm
Height (Metric) 4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.