Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Ortho Glass Lock Box
SDP

Catalog No. 01259270
Change view
Click to view available options
Dimensions (L x W x H):
12.4 x 7.4 x 11.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-270 12.4 x 7.4 x 11.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-270 Supplier Poltex LLC Supplier No. ORTHOGLS4LCK
Add to Cart
Add to Cart

Made in the USA.

  • Holds and dispenses 4 in. wide ortho glass
  • Two locks: one to lock entire box into unit, and one to lock front slider to prevent curious hands from dispensing
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Closure Type None
Color Clear
Material PETG
Shape Rectangular
Holds Ortho Glass
Mounting Type Countertop
No. of Compartments 1
Product Type Storage Box
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 12.4 x 7.4 x 11.4 in.
Length (English) 12.4 in.
Width (English) 7.4 in.
Height (English) 11.4 in.
Weight (English) 5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.