Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Osborn Aluminum Lockout Devices

Catalog No. 19027996 Shop All Osborn Scientific Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English):
1 in.
1.5 in.
Product Type:
Single Scissor Lockout Hasps
Single Scissor Lockout Hasps w/ 6' Chain
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Product Type
19-027996 1 in. Single Scissor Lockout Hasps
19-070044 1.5 in. Single Scissor Lockout Hasps w/ 6' Chain
19-027997 1.5 in. Single Scissor Lockout Hasps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-027996 Supplier Osborn Supplier No. OG80
Add to Cart
Add to Cart

Specifications

Product Type Single Scissor Lockout Hasps
Material Aluminum
Diameter (English) 1 in.
Diameter (English) Shackle 0.43 in.
Diameter (Metric) 3 cm
Diameter (Metric) Shackle 1 cm
For Use With (Application) Protect against injuries, equipment damage and work spoilage
Height (English) 4.37 in.
Height (Metric) 11 cm
Holds 6 padlocks
Width (English) 1.5 in.
Width (Metric) 4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.