Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ Oslo Prescription Frame
The Oslo frame is bold and trendy, coming in a matte black and translucent grey frame.
Supplier: Bollé Safety™ OSLOOX10U
This item is not returnable.
View return policy
Description
- Hybrid metal and acetate frame
- Vintage men's style
Specifications
2.08 in. | |
43 mm | |
Rx Frame | |
Metal | |
Acetate |
53 mm | |
1.71 in. | |
Black, Gray | |
Reusable | |
Full Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction