Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advanced Instruments Osmo1 Single-Sample Micro-Osmometer
SDP

Catalog No. 22047531 Shop All Advanced Instruments Products
Change view
Click to view available options
Display Type:
Resistive Touchscreen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
22-047-531 Resistive Touchscreen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-047-531 Supplier Advanced Instruments Supplier No. OSMO1
Add to Cart
Add to Cart
Request a Quote

The Advanced Instruments Osmo1 Single-Sample Micro-Osmometer offers direct draw of small sample volumes, ease-of-use, accurate and precise results, and the security and efficiency of electronic data management.

  • One-step direct sampling   
  • Small 20 μL sample size   
  • 0-2000 mOsm/kg H2O operating range   
  • Touchscreen user interface   
  • On-board printer   
  • Integrated barcode scanner   
  • 2- or 3-point calibration   
  • Built-in qualty control   
  • Secure and efficient data management   
  • Connectivity via ethernet and USB   
  • Multi-language capable   
  • Industry leading accuracy and precision

Specifications

Warranty 1 Year
Amperage 0.5 A
Display Type Resistive Touchscreen
Frequency 50/60 Hz
Voltage 250 V
Certifications/Compliance CE, IVD, RoHS, ETL
Depth (English) 15 in.
Depth (Metric) 38 cm
Quantity 1
Product Type Osmometer
Model Osmo1
For Use With (Application) Osmolality testing of aqueous solutions
Height (English) 10 in.
Height (Metric) 25 cm
Humidity Range 30 to 80% relative humidity (non-condensing)
Measurement Time 90 sec.
Power Requirements 100 to 240 VAC (50/60 Hz) / 0.5 A Power consumption: 60 W max. Fuses (2): 250 V time delay (Type T) 1-Amp
Precision Standard deviation ≤2 mOsm/kg H2O from 0 to 400 mOsm/kg H2O, Coefficient of variation <0.5% from 400 to less than 1500 mOsm/kg H2O, Coefficient of variation <1% from 1500 to 2000 mOsm/kg H2O
Range 0 to 2000 mOsm/kg H2O
Repeatability Standard deviation ≤2 mOsm/kg H2O from 0 to 400 mOsm/kg H2O, Coefficient of variation <0.5% from 400 to less than 1500 mOsm/kg H2O, Coefficient of variation <1% from 1500 to 2000 mOsm/kg H2O
Resolution 1 mOsm/kg H2O
Sample Size 20 μL
Content And Storage -20°C to +45°C (-4°F to +113°F)
Temperature (English) Operating 64°F to 95°F
Temperature (Metric) Operating 18°C to 35°C
Wattage 60 w max.
Weight (English) 13.3 lb.
Weight (Metric) 6.0 kg
Width (Metric) 36 cm
Width (English) 14 in.
Dimensions (L x W x H) 15 x 14 x 10 in. (38 x 36 x 25 cm)
Electrical Requirements 100/240 VAC 50/60 Hz 0.5 A, Power consumption: 60 w max., Fuses (2): 250 V time delay (Type T) 1-Amp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.