Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advanced Instruments OsmoPRO™ Multi-Sample Micro-Osmometer
SDP

Catalog No. 22046680 Shop All Advanced Instruments Products
Change view
Click to view available options
Display Type:
Touchscreen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
22-046-680 Touchscreen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-680 Supplier Advanced Instruments Supplier No. OSMOPRO
Only null left
Add to Cart
Add to Cart
Request a Quote

Simple and efficient freezing point osmometer. Ideal for mid- to high-volume laboratories that prefer to automate osmolality batch testing while improving laboratory efficiency, throughput, and productivity.

  • Large 7 in. touchscreen display seamlessly integrated with intuitive and functional software control capabilities
  • Features an easy to use carousel design which allows batch processing of up to 20 samples
  • Requires only 20μL sample, OsmoPRO is ideal for applications where the sample quantity is limited.
  • With a 90 second test time and an operating range of 0-2000 mOsm, OsmoPRO provides fast and accurate osmolality test results
  • Drop in paper design, OsmoPRO allows for easy printout and archiving of test results. Previous test results can also be reprinted from the results stored in system memory
  • Features multi-language operation, on board statistical analysis, and an internal memory of the last 1000 samples
  • Connects easily to LIS and data management systems via Ethernet connectivity. Multiple USB ports provide the ability to easily export data and other diagnostic log files. Future software upgrades are also available via a USB.
  • Provides a true 3 point calibration spanning the entire operating range to assure accuracy for routine testing

Specifications

Warranty One-year limited warranty on workmanship and parts
Display Type Touchscreen
Frequency 50/60 Hz
Voltage 100/240 V
Depth (English) 14 in.
Depth (Metric) 37 cm
For Use With (Application) Osmolality batch testing
Height (English) 17.5 in.
Height (Metric) 44 cm
Measurement Time 90 sec.
Range 0 to 2000 mOsm/kg H2O
Resolution 1 mOsm/kg H2O
Sample Size 20 μL
Temperature (English) Operating -40°F to +113°F
Temperature (Metric) Operating -40°C to +45°C
Wattage 60 w
Weight (English) 29 lb.
Weight (Metric) 13.2 kg
Width (Metric) 25 cm
Width (English) 10 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.