Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ OTS™ Safety Eyewear

Catalog No. 19155559 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Amber
IR/UV 3.0
IR/UV 5.0
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-155-559 Amber
19-155-560 IR/UV 5.0
19-155-561 IR/UV 3.0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-155-559 Supplier Pyramex™ Supplier No. S3530SJ
This item is not returnable. View return policy

Designed to better fit today's prescription eye wear

  • Lightweight nylon temples adjust for length and pitch
  • Single lens encapsulates the eye for superb protection
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Fits over frames up to 5 3/8 in. W x 1 3/4 in. H (137 mm x 44 mm)
  • Specifications

    Certifications/Compliance ANSI Z87.1 ,CSA Z94.3-07
    Certifications/Compliance (Europe) EN-166
    Lens Tint Amber
    Frame Color Black
    Weight (Metric) 33 g
    Lens Material Polycarbonate
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.