Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Outlander™ Safety Eyewear
Sporty dual frame style with wide temples, suitable for both working environments and sports activities
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Frame Color | Black |
Weight (Metric) | 32 g |
Lens Material | Polycarbonate |
Frame Material | PC and PET |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-155-827
|
Pyramex™
SB8010D |
Clear | N/A | N/A | N/A | ||||
19-155-828
|
Pyramex™
SB8020D |
Gray | N/A | N/A | N/A | ||||
19-155-829
|
Pyramex™
SB8065D |
Blue, Mirror | N/A | N/A | N/A | ||||
19-155-830
|
Pyramex™
SB8070D |
Silver, Mirror | N/A | N/A | N/A | ||||
Description
Specifications
ANSI Z87.1 | |
32 g | |
PC and PET |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title