Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific OV 625 Digital Disperser
GREENER_CHOICESDP

OV 625 Digital Disperser Tool for homogenization emulsification

$2541.00 - $4691.50

Specifications

Wattage 800 W
Volume Range (Metric) 2 mL to 2.5 L
Material Stainless Steel
For Use With (Equipment) Homogenization/Emulsification Tools
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
08-418-523
GREENER_CHOICESDP
View Documents
Velp Scientific
F20910470
Tool
Each for $2,541.00
Only null left
Add to Cart
 
08-418-524
GREENER_CHOICESDP
View Documents
Velp Scientific
SA20910470
Tool and Stand
Each for $4,691.50
Only null left
Add to Cart
 
Description

Description

  • Enables processing volumes ranging from 0.2 mL to 2.5 L and up to 5,000 mPas viscous samples
  • 3-digit LED display
  • Digital Display
  • Precise electronic speed settings and control between 3,000 and 25,000 rpm
  • Alarms to inform the operator in case of overload and overtemperature
Specifications

Specifications

800 W
2 mL to 2.5 L
Stainless Steel
Homogenization/Emulsification Tools
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.